Item | Carbide Bur Set |
Abrading Application | Cleaning, Deburring, Finishing, Grinding, Polishing, Surface Conditioning |
Compatible Tool Type | Die Grinder, Rotary Power Tool, Straight Grinder |
End Type | Flat, Pointed, Radius |
For Tool Type | Die Grinders, Rotary Power Tools, Straight Grinders |
Head Diameter | 1/8" |
Head Diameter - Minimum | 3/32" |
Head Material | Carbide |
Head Shape | Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Round Nose Tree, Tree |
Includes | Plain Case |
Largest Head Dia. | 1/8" |
Material Category Application | Aluminum, Brass, Bronze, Copper, Iron, Nickel Alloys, Titanium, Tool Steel, Zinc |
Number Of Pieces | 12 |
Primary Material Application | Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc |
Set Shape Status | Assorted |
Shank Dia. | 1/8" |
Shank Material | Carbide |
Shank Size | 1/8" |
Smallest Head Dia. | 3/32" |
Type | Double Cut |