Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2HUK1 C-clamp Extra Deep 4 Inch 3 1/4 Inch Throat | AC2DET

WESTWARD 2HUK1 C-clamp Extra Deep 4 Inch 3 1/4 Inch Throat

Item: AC2DET Model: 2HUK1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
AnvilSmooth
Anvil ShapeFlat
Body ColorGray
Body FinishPowder Coated
Body MaterialForged Steel
ColorGray
Duty RatingExtra Heavy Duty
FinishBlack Oxide, Powder Coated
FramesDuctile Iron
Handle StyleSliding T
Includes Swivel PadYes
Jaw Pad TypeFlat
Load Capacity6200 lbs.
Max. Jaw Opening4"
Min. Proof Load Test6200 lbs.
PadSmooth
Spindle FinishBlack Oxide
Spindle MaterialHardened Steel
Swivel PadYes
Throat Depth3 1/4"
Throat ShapeStandard
TypeDrop Forged , Extra Deep Throat, Regular Duty
Jaw Opening - Maximum4"
Swivel Or Fixed PadSwivel

Shipping Info:

Ship weight (kg) 1.6065
Ship height (cm)25.4
Ship length (cm)13.97
Ship width (cm)4.32
HS code8205700090
Country of OriginUS

Product Variants

ProductModelMax. Jaw OpeningDuty RatingThroat DepthSpindle FinishColorBody ColorLoad CapacityFramesPrice
WESTWARD 10D475 C-clamp Heavy Duty 6-1/4 Inch 2-7/8 Deep Black | AA2CBX 10D4756 1/4"Extra Heavy Duty2 7/8"Black OxideBlackBlack11250 lbs.Forge Steel€72.12
WESTWARD 10D476 C-clamp Heavy Duty 7-1/4 Inch 3-7/8 Inch Deep Black | AA2CBY 10D4767 1/4"Extra Heavy Duty3 7/8"Black OxideBlackBlack12500 lbs.Forge Steel€112.93
WESTWARD 10D479 C-clamp Heavy Duty 11-5/8 Inch 5 Deep Black | AA2CCA 10D47911 5/8"Extra Heavy Duty5"Black OxideBlackBlack15000 lbs.Forge Steel€231.24
WESTWARD 10D515 C-clamp 10 Inch 3-5/8 Inch Deep Black | AA2CCY 10D51510"Heavy Duty3 5/8"Black OxideBlackBlack2400 lbs.Ductile Iron€56.46
WESTWARD 10D516 C-clamp 12 Inch 3-5/8 Inch Deep Black | AA2CCZ 10D51612"Heavy Duty3 5/8"Black OxideBlackBlack2400 lbs.Ductile Iron€63.34
WESTWARD 10D645 C-clamp 4 Inch 3 Inch Deep Blue | AA2CHJ 10D6454"Light Duty3"GalvanizedBlueBlack990 lbs.Drop Forged€19.00
WESTWARD 10D646 C-clamp 6 Inch 3-1/2 Inch Deep Blue | AA2CHK 10D6466"Medium Duty3 1/2"GalvanizedBlueBlack1100 lbs.Drop Forged€22.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2HUK1 C-clamp Extra Deep 4 Inch 3 1/4 Inch Throat
€55.03 /unit