Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 2HKY1 Air Chuck Direct Line Ball Foot 150 Psi | AC2BZK

WESTWARD 2HKY1 Air Chuck Direct Line Ball Foot 150 Psi

Item: AC2BZK Model: 2HKY1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Line Ball Foot Air Chuck
ApplicationChecking Tire Pressure
ColorSilver
FinishZinc Plated
Gauge TypeNo Gauge
Head StyleSingle
Hose LengthNot Applicable
IncludesNot Applicable
Pressure IncrementsNot Applicable
Pressure Rating0 psi to 150 psi
Range0 psi to 150 psi
Thread Size1/4"
Used ForAutomotive Tire Pressure Gauges
Chuck TypeBall Foot Push On
MaterialBrass
Maximum Operating Air Pressure150 psi
Maximum Operating Temperature122°F
Maximum Safe Storage Temperature122°F
Minimum Operating Air Pressure0 psi
Minimum Operating Temperature-4°F
Minimum Safe Storage Temperature-4°F
Number Of Tire Inflators1
Product TypeHeavy-Duty Tire Chucks
Thread StandardFNPT

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)10.41
Ship length (cm)2.54
Ship width (cm)9.14
HS code8481801050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2HKY1 Air Chuck Direct Line Ball Foot 150 Psi
€6.78 /unit