Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HFR5 Adjustable Box Compartments 6 To 24 | AC2ATM

WESTWARD 2HFR5 Adjustable Box Compartments 6 To 24

Item: AC2ATM Model: 2HFR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Compartment Box
ColorClear
Latch ColorClear
Latch TypeDouble
MaterialPolypropylene
Number Of Compartments4 to 24
Number Of Removable Dividers20
Overall Depth9 7/32"
Overall Height1 7/8"
Overall Width15"
Closure TypeDouble Latch
Esd ConductiveNo
Maximum Number Of Compartments24
Number Of Adjustable Dividers20
Overall Length9 1/4"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)5.08
Ship length (cm)36.83
Ship width (cm)22.86
HS code3924905650
Country of OriginCN

Product Variants

ProductModelColorOverall HeightOverall WidthLatch ColorMaterialLatch TypePrice
APPROVED VENDOR 2HFR2 Adjustable Box Compartments 9 To 46 | AC2ATJ 2HFR2Black3 1/2"15"YellowPolypropyleneDouble€38.48
APPROVED VENDOR 2HFR3 Adjustable Box Compartments 4 To 18 | AC2ATK 2HFR3Clear1 3/8"9"ClearPolypropyleneDouble€6.59
APPROVED VENDOR 2HFR4 Adjustable Box Compartments 6 To 18 | AC2ATL 2HFR4Clear1 21/32"11 1/2"ClearPolypropyleneDouble€6.18
APPROVED VENDOR 2HFR7 Adjustable Box Compartments 5 To 20 | AC2ATP 2HFR7Black2.437"15 1/3"-Polypropylene-€14.01
APPROVED VENDOR 2HFR8 Adjustable Box Compartments 5 To 22 | AC2ATQ 2HFR8Black2 1/2"20"ClearPolypropyleneDouble€31.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2HFR5 Adjustable Box Compartments 6 To 24
€42.71 /unit