Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 2GKT1 Ignition Wrench Set Sae Offset | AB9YQX

WESTWARD 2GKT1 Ignition Wrench Set Sae Offset

Item: AB9YQX Model: 2GKT1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIgnition Wrench Set
Container ColorClear
Container TypeDouble Blister
Corrosion ResistantYes
FinishChrome
Handle ColorChrome
Handle TypeOne Piece
Head MovementFixed
Head Thickness3/16"
Head TypeStandard
IncludesPouch
InsulatedNo
MaterialCarbon Steel
No. Of Tools8
Non-magneticNo
NonsparkingNo
Number Of Pieces8
Opening TypeRounded
RatchetingNo
ReversingNo
Single End/double EndDouble End
Tether CapableTether Capable
Tether StyleTether Capable
TypeSAE Offset
Wrench ItemOpen End Wrench
Wrench Length StyleStandard
Wrench Product GroupingWrench Sets
Wrench ShapeStraight
Head Size7/32", 15/64", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16"
Measurement TypeSAE
Weight0.4 lbs.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.67
Ship length (cm)27.94
Ship width (cm)17.02
HS code8204110030
Country of OriginCN

Product Details:

    • Socket Sizes (In.) (7/32, 15/64, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16)

Product Variants

ProductModelTypeMaterialNumber Of PiecesPrice
WESTWARD 2GKT2 Ignition Wrench Set Metric Offset | AB9YQY 2GKT2Metric OffsetCarbon Steel8€33.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2GKT1 Ignition Wrench Set Sae Offset
€40.60 /unit