Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2AJK7 Handguarded Chisel Set 4 Pc | AB8YPR

WESTWARD 2AJK7 Handguarded Chisel Set 4 Pc

Item: AB8YPR Model: 2AJK7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Guarded Chisel Set
Blade Tip ShapeStraight
FeaturesErgonomically Designed To Protect Hands From Hammer Blows
Grip StyleCushioned
Includes HandguardYes
Includes HandleNo
Includes Striking CapNo
MaterialCarbon Steel , Steel
Material ApplicationFor Softer Metal & Wood
No Of Pieces4
Number Of Pieces4
Set TypeChisel Set
Tether CapableNot Tether Capable
TypeSet
Types IncludedHandguarded Chisel
Chisel TypeHandguarded Chisel
Container TypeNone

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)9.65
Ship length (cm)16
Ship width (cm)33.02
HS code8205595510
Country of OriginCN

Product Details:

    • Punch Piece Design (1-Piece Design)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2AJK7 Handguarded Chisel Set 4 Pc
€85.48 /unit