Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2AJD1 Center Punch 7/16 Inch Hex 5 1/4 Inch Length | AB8YMB

WESTWARD 2AJD1 Center Punch 7/16 Inch Hex 5 1/4 Inch Length

Item: AB8YMB Model: 2AJD1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenter Punch
AutomaticNo
FinishBlack Oxide
Grip TypePlain
Hex7/16"
Includes HandguardNo
Includes Striking CapNo
Length5 1/4"
MaterialChrome Vanadium Steel
Material ApplicationsMetal
Punch TypeCenter Punch
Shank ShapeHexagon
Tether CapableNot Tether Capable
Tether ReadyNo
Tip Size1/4"
Tip TypeFlat
Container TypeNone
Grip StylePlain
Hole Diameter1/4"
Measurement TypeSAE
Overall Length5 1/4"
Shank Width7/16"
Taper Length1 3/4"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)13.46
HS code8205595560
Country of OriginCN

Product Variants

ProductModelTip SizeHexMaterialTether CapableFinishGrip TypePrice
WESTWARD 2AJC6 Center Punch 3/16 Inch Hex 4 1/4 Inch Length | AB8YLX 2AJC60.062"3/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€2.84
WESTWARD 2AJC7 Center Punch 1/4 Inch Hex 4 1/4 Inch Length | AB8YLY 2AJC70.094"1/4"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€3.36
WESTWARD 2AJC8 Center Punch 5/16 Inch Hex 4 5/8 Inch Length | AB8YLZ 2AJC80.156"5/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€3.88
WESTWARD 2AJC9 Center Punch 3/8 Inch Hex 4 7/8 Inch Length | AB8YMA 2AJC93/16"3/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€4.02
WESTWARD 2AJD2 Center Punch 1/2 Inch Hex 5 5/16 Inch Length | AB8YMC 2AJD23/8"1/2"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€5.30
WESTWARD 2AJD3 Center Punch 19/32 Inch Hex 6 1/4 Inch Length | AB8YMD 2AJD33/8"5/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€6.89
WESTWARD 2AJD4 Center Punch 5/8 Inch Hex 7 Inch Length | AB8YME 2AJD41/2"5/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€12.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2AJD1 Center Punch 7/16 Inch Hex 5 1/4 Inch Length
€6.02 /unit