Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 2AJA8 Pin Punch Set 1/16 To 5/16 Inch 7 Pc | AB8YLE

WESTWARD 2AJA8 Pin Punch Set 1/16 To 5/16 Inch 7 Pc

Item: AB8YLE Model: 2AJA8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Pin Punch Set
MaterialCarbon Steel
Number Of Pieces7
Tether CapableNot Tether Capable
Measurement TypeSAE
Set TypePunch Set
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)19.56
Ship length (cm)4.83
Ship width (cm)4.06
HS code8205595560
Country of OriginCN

Product Details:

    • Punch Piece Design (1-Piece Design)

Product Variants

ProductModelNumber Of PiecesMaterialTether CapablePrice
WESTWARD 2AJA7 Pin Punch Set 3/32 To 5/16 Inch 6 Pc | AB8YLD 2AJA76Carbon SteelNot Tether Capable€18.04
WESTWARD 2AJA9 Pin Punch Set 1/8 To 5/16 Inch 6 Pc | AB8YLF 2AJA96Carbon SteelNot Tether Capable€14.86
WESTWARD 2AJL4 Pin Punch Set 1/16 To 5/16 Inch 7 Pc | AB8YPY 2AJL47Carbon SteelNot Tether Capable€29.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2AJA8 Pin Punch Set 1/16 To 5/16 Inch 7 Pc
€34.56 /unit