Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 29VX20 Hole Saw Master Electricians Kit 13 Pcs. | AF9EQW

WESTWARD 29VX20 Hole Saw Master Electricians Kit 13 Pcs.

Item: AF9EQW Model: 29VX20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectricians Hole Saw Kit
Arbor DesignNot Included
Impact RatedNo
Materials CutMetal, Plastics, Sheet Metal, Wood
Max. Cutting Depth1 1/2"
Number Of Pieces13
Pilot Drill Size1/4" x 4"
Pitch StyleVariable Pitch And Positive Rake
Teeth Per Inch4/6
Hole Saw Sizes (hole Saws)7/8", 1 1/8", 1 3/8", 1 3/4", 2", 2 1/2", 3", 3 5/8", 4 1/8", 4 1/2"
Includes(3) Arbors 29VU95, 29VU99, 29VX02 with Pilot Drills
Number Of Hole Saws10
Saw Size Range7/8" to 4 1/2"
Shank Size7/16" Hex
Thread Size1/2"-20, 5/8"-18
Tooth MaterialBi-Metal

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)8.38
Ship length (cm)33.78
Ship width (cm)27.69
HS code8202990000
Country of OriginCN

Product Details:

    • Replacement Arbor No.:No. 29VU95, 29VU99, or 29VX02
    • ,
    • Replacement Pilot Drill No.:No. 29VU93
    • ,
    • Saw Sizes Included:7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8" and 4-1/2"

Product Variants

ProductModelNumber Of PiecesPilot Drill SizeArbor DesignMax. Cutting DepthImpact RatedTeeth Per InchPrimary Material ApplicationPrice
WESTWARD 29VX13 Hole Saw Electricians Kit 9 Pcs. | AF9EQP 29VX1391/4" x 4", 1/4" x 3"Not Included1 1/2"No4/6Wood€100.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29VX20 Hole Saw Master Electricians Kit 13 Pcs.
€169.79 /unit