Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 29VU14 Hole Saw Bi-metal 1-5/8 Inch | AF9ENB

WESTWARD 29VU14 Hole Saw Bi-metal 1-5/8 Inch

Item: AF9ENB Model: 29VU14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
Impact RatedNo
Max. Cutting Depth1 1/2"
Pitch StyleVariable Pitch
Primary Material ApplicationGeneral Purpose
Primary Saw ApplicationWood
Saw Dia.1 5/8"
Teeth Per Inch4/6
Thread Size5/8"-18
Materials CutMetal, Plastics and Composites, Sheet Metal, Wood
Pilot Drill Size1/4" x 3" L, 1/4" x 4" L
Shank Size3/8" Hex, 7/16" Hex
Tooth MaterialBi-Metal

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.08
Ship length (cm)5.59
Ship width (cm)5.59
HS code8202990000
Country of OriginCN

Product Details:

    • Primary Saw Application:General Purpose
    • ,
    • Replacement Arbor No.:No. 29VU98 or 29VX02

Product Variants

ProductModelSaw Dia.Thread SizePrimary Material ApplicationArbor DesignTeeth Per InchMax. Cutting DepthImpact RatedPitch StylePrice
WESTWARD 29VT99 Hole Saw Bi-metal 3/4 Inch | AB8WBW 29VT993/4"1/2"-20General PurposeNot Included4/61 1/2"NoVariable Pitch€2.51
WESTWARD 29VU02 Hole Saw Bi-metal 7/8 Inch | AB8WBX 29VU027/8"1/2"-20General PurposeNot Included4/61 1/2"NoVariable Pitch€3.00
WESTWARD 29VU04 Hole Saw Bi-metal 1 Inch | AB8WBY 29VU041"1/2"-20General PurposeNot Included4/61 1/2"NoVariable Pitch€3.57
WESTWARD 29VU06 Hole Saw Bi-metal 1-1/8 Inch | AB8WBZ 29VU061 1/8"1/2"-20General PurposeNot Included4/61 1/2"NoVariable Pitch€3.49
WESTWARD 29VU08 Hole Saw Bi-metal 1-1/4 Inch | AB8WCA 29VU081 1/4"5/8"-18General PurposeNot Included4/61 1/2"NoVariable Pitch€4.11
WESTWARD 29VU24 Hole Saw Bi-metal 2-3/8 Inch | AB8WCC 29VU242 3/8"5/8"-18General PurposeNot Included4/61 1/2"NoVariable Pitch€6.79
WESTWARD 29VU30 Hole Saw Bi-metal 3 Inch | AB8WCD 29VU303"5/8"-18General PurposeNot Included4/61 1/2"NoVariable Pitch€8.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29VU14 Hole Saw Bi-metal 1-5/8 Inch
€6.47 /unit