APPROVED VENDOR 29PH26 Protective Case 21-1/2 x 16-1/4 Inch Width | AB8VUY

WESTWARD 29PH26 Protective Case 21-1/2 x 16-1/4 Inch Width

Item: AB8VUY Model: 29PH26
In Stock

Get it by Wednesday, Jun 11

€219.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Case
ColorGray
Inside Height17"
Inside Length20 1/2"
Inside Width15 1/4"
Load Capacity40 lbs.
MaterialAluminum
Overall Depth18 1/2"
Overall Height18 1/2"
Overall Length21 1/2"
Overall Width16 1/4"
Handle StyleRecessed
Hinge MaterialSteel
MobilityStationary
StackableYes
Stacking Capacity440 lbs.
Storage Capacity23.2 gal.

Shipping Info:

Ship weight (kg) 8.28
Ship height (cm)51.31
Ship length (cm)57.91
Ship width (cm)45.47
HS code7612905000
Country of OriginCN

Product Variants

ProductModelInside WidthInside LengthOverall WidthOverall DepthOverall LengthLoad CapacityInside HeightOverall HeightPrice
APPROVED VENDOR 29PH27 Protective Case 24 Inch x 18 Inch Width | AB8VUZ 29PH2717"23"18"20 1/2"24"44 lbs.19"20 1/2"€235.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29PH26 Protective Case 21-1/2 x 16-1/4 Inch Width
€219.95 /unit