APPROVED VENDOR 29PH25 Protective Case 19 Inch x 14-1/4 Inch Width | AB8VUX

WESTWARD 29PH25 Protective Case 19 Inch x 14-1/4 Inch Width

Item: AB8VUX Model: 29PH25
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Case
ColorGray
Inside Height15 1/4"
Inside Length18"
Inside Width13 1/4"
Load Capacity33 lbs.
MaterialAluminum
Overall Depth16 3/4"
Overall Height16 3/4"
Overall Length19"
Overall Width14 1/4"
Handle StyleRecessed
Hinge MaterialSteel
MobilityStationary
StackableYes
Stacking Capacity440 lbs.
Storage Capacity15.7 gal.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)46.48
Ship length (cm)52.58
Ship width (cm)40.39
HS code7612905000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29PH25 Protective Case 19 Inch x 14-1/4 Inch Width