Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 29FX50 Pulley Puller 5 Tons Reach 2 Inch | AB8VBP

WESTWARD 29FX50 Pulley Puller 5 Tons Reach 2 Inch

Item: AB8VBP Model: 29FX50
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley Puller
Capacity5 ton.
Reach2"
ApplicationRemoving Timing Gears, Fan Pulley, Harmonic Balancers And Other Parts Having Tapped Holes
Cap Screw Size - Maximum3/8"
Forcing Screw Length5 3/4"
Forcing Screw Size5/8"-18
Includes(2) Cap Screw Size 3/8 in-16 x 3" Long
Pulling Capacity5 ton.
Reach - Maximum2"
Spread - Maximum4 1/2"
Spread - Minimum1 3/4"

Shipping Info:

Ship weight (kg) 0.738
Ship height (cm)5.84
Ship length (cm)22.86
Ship width (cm)5.84
HS code8205595560
Country of OriginTW

Product Variants

ProductModelCapacityReachPrice
WESTWARD 29FX52 Pulley Puller 7 Tons | AB8VBR 29FX527 ton.-€97.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29FX50 Pulley Puller 5 Tons Reach 2 Inch
€55.89 /unit