WESTWARD 29FX44 Push Puller 30 Tons Reach 10 Inch | AB8VBH

WESTWARD 29FX44 Push Puller 30 Tons Reach 10 Inch

Item: AB8VBH Model: 29FX44
In Stock

Get it by Thursday, Jun 12

€765.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Puller
Capacity30 ton.
Reach10"
ApplicationPulling Of Gears, Bearings, Harmonic Balancers And Other Parts Having Tapped Holes
Forcing Screw Length17 1/4"
Forcing Screw Size1 1/2"-12
Pulling Capacity30 ton.
Reach - Maximum10"
Spread - Maximum17"
Spread - Minimum7 1/4"

Shipping Info:

Ship weight (kg) 20.0475
Ship height (cm)10.67
Ship length (cm)49.28
Ship width (cm)20.32
HS code8205595560
Country of OriginTW

Product Variants

ProductModelReachCapacitySpreadPrice
WESTWARD 29FX43 Push Puller 10 Tons Reach 8-1/4 Inch | AB8VBG 29FX438 1/4"10 ton.-€184.08
WESTWARD 29FX45 Push Puller 17-1/2 Tons Reach 11-1/4 Inch | AB8VBJ 29FX4511 1/4"--€336.07
WESTWARD 29FX53 Push Puller Set 10 Tons Reach 8-1/4 Inch | AB8VBT 29FX538 1/4"10 ton.Var.€349.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29FX44 Push Puller 30 Tons Reach 10 Inch
€765.50 /unit