Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 28AF75 Voltage Tester 12 To 690v Dc 400k Ohms | AB8TGE

WESTWARD 28AF75 Voltage Tester 12 To 690v Dc 400k Ohms

Item: AB8TGE Model: 28AF75
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€68.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltage Tester
Audible ContinuityYes
Auto RangingYes
Calibration Frequency50-400 Hz
Communication ProtocolNot Applicable
Dc PolarityYes
Display TypeBacklit LCD With Discrete LED
FlashlightYes
IncludesBatteries, Operating Instructions, Test Lead Strap
Non-contact Voltage DetectorYes
Test Connection TypeProbe Tip
Auto Power OffNo
Battery ChemistryCarbon Zinc
Battery SizeAAA
Built-in FlashlightYes
Data LoggerNo
Display Screen TypeLCD
Includes BatteriesYes
Max. Dc Voltage690V
Non-contact - NewNo
Parameters MeasuredDC Voltage, Continuity, Low Input Impedance, Phase Rotation, DC Polarity
Power SourceBattery
Safety RatingCat IV 600V
StandardsCETLUS, CE
Tool Length10.8"
Tool Width2.6"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)16.99
Ship length (cm)9.5
Ship width (cm)4.5
HS code9030330040
Country of OriginCN

Product Details:

    • AC Voltage Range (12 to 600)
    • Auto Ranging (Yes)
    • DC Polarity (Yes)
    • DC Voltage Range (12 to 690)
    • Flashlight (Yes)
    • Non-Contact Voltage Detector (Yes)
    • Phase Rotation (Yes)
    • Resistance (400K Ohms)
    • Special Features: Voltage Indication, Phase Rotation Test, Single Lead Voltage Detection, Continuity Test ,Polarity Detection

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 28AF75 Voltage Tester 12 To 690v Dc 400k Ohms
€68.44 /unit