Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 24Z089 Tape Measure 3/4 Inch x 16 Feet Steel | AB8ADW

WESTWARD 24Z089 Tape Measure 3/4 Inch x 16 Feet Steel

Item: AB8ADW Model: 24Z089
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipYes
Blade CoatingLacquer
Blade ColorYellow, Black, Red
Blade Length16 ft.
Blade MaterialSteel
Blade Width3/4"
Case ColorRed
Case MaterialABS
Case TypeClosed
Graduation TypeTop Inches To 16ths, Bottom To 32nds With 8ths Fractional
Hook3 Rivet With Reinforcement Plate
Lock TypeForward
Measurement TypeSAE
Standout4 ft.
Stud MarkingsYes

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)8.38
Ship length (cm)17.53
Ship width (cm)25.15
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Automatic)

Product Variants

ProductModelBlade LengthBlade WidthLock TypeMeasurement TypeBlade CoatingStandoutCase ColorBlade ColorPrice
WESTWARD 1MKR3 Tape Measure 1/2 Inch x 12 Feet Carbon Steel | AB2KKP 1MKR3Not Applicable1/2"Thumb-Clear3.25 ft.SilverBlack, Red, Yellow€7.47
WESTWARD 1MKR4 Tape Measure 1/2 Inch x 12 Feet Carbon Steel | AB2KKQ 1MKR4Not Applicable1/2"Thumb-Clear3.25 ft.SilverBlack, Red, Yellow€15.07
WESTWARD 1MKR5 Tape Measure 1/2 Inch x 12 Feet Carbon Steel | AB2KKR 1MKR512 ft.1/2"ThumbMetric, SAEClearNot RatedSilverBlack, Red, Yellow€6.24
WESTWARD 1MKR6 Tape Measure 3/4 Inch x 12 Feet Carbon Steel | AB2KKT 1MKR6Not Applicable3/4"Thumb-Clear5 ft.SilverBlack, Red, Yellow€5.37
WESTWARD 1MKR7 Tape Measure 3/4 Inch x 16 Feet Carbon Steel | AB2KKU 1MKR7Not Applicable3/4"Thumb-Clear5 ft.SilverBlack, Red, Yellow€15.80
WESTWARD 1MKR8 Tape Measure 3/4 Inch x 16 Feet Carbon Steel | AB2KKV 1MKR816 ft.3/4"ThumbMetric, SAEClear5 ft.SilverBlack, Red, Yellow€8.12
WESTWARD 1MKR9 Tape Measure 1 Inch x 25 Feet Carbon Steel | AB2KKW 1MKR9Not Applicable1"Thumb-ClearNot RatedSilverBlack, Red, Yellow€30.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 24Z089 Tape Measure 3/4 Inch x 16 Feet Steel
€9.85 /unit