Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 24EM37 Circular Saw Blades 6-1/2 Inch 36t | AB7WTM

WESTWARD 24EM37 Circular Saw Blades 6-1/2 Inch 36t

Item: AB7WTM Model: 24EM37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blades
Arbor Hole5/8"
Arbor ShapeRound
Blade Dia.6 1/2"
Blade TypeAluminum
Cut Width0.071"
Cutting Depth2 1/4"
Diamond KnockoutNo
For Use WithCircular Saws
For Use With Saw TypeCircular Saws
Hook Angle
Kerf0.071"
Max. Speed8000 RPM
Number Of Teeth36.0
Plate Thickness0.047"
Primary Material ApplicationAluminum, Soft Metals
Primary Saw ApplicationMetal
Tip MaterialCarbide Tipped
ApplicationCutting Aluminum And Other Non Ferrous Profiles With Very Thin Wall Thickness, And Also Cutting Plain Aluminum Or Non-Ferrous Bars
Metal Cutting TypeThin Metal
Tooth GrindFTG

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)1
Ship length (cm)17.98
Ship width (cm)17.98
HS code8202310000
Country of OriginCN

Product Variants

ProductModelPrimary Material ApplicationBlade Dia.Number Of TeethDiamond KnockoutBlade TypeMax. SpeedCutting DepthTip MaterialPrice
WESTWARD 24EL97 Circular Saw Blades 7-1/4 Inch 60t | AB7WRK 24EL97Wood7 1/4"60.0YesCrosscutting7000 RPM3 1/8"Carbide Tipped€23.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 24EM37 Circular Saw Blades 6-1/2 Inch 36t
€22.86 /unit