Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 24EM33 Metal Cutting Blade 14 Inch 90t | AB7WTJ

WESTWARD 24EM33 Metal Cutting Blade 14 Inch 90t

Item: AB7WTJ Model: 24EM33
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€214.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationMetal Cutting
Arbor Hole1"
Arbor ShapeRound
Blade Dia.14"
Blade TypeMetal Cutting
Cutting Depth1 1/2"
Diamond KnockoutNo
For Use WithCold Saws
For Use With Saw TypeCold Saws
Hook Angle10°
Kerf0.094"
Max. Speed1600 RPM
Number Of Teeth90.0
Plate Thickness0.079"
Primary Material ApplicationSteel
Primary Saw ApplicationMetal
Tip MaterialCarbide
Tooth GrindMATB
Arbor Size1"
Cut Width0.094"
Materials CutAluminum, Ferrous Metals, Non Ferrous Metals, Steel
Max. Blade Speed1600 RPM
Max. Cutting Depth1 1/2"
Metal Cutting TypeThin Metal

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)1.19
Ship length (cm)40.41
Ship width (cm)40.41
HS code8202310000
Country of OriginCN

Product Variants

ProductModelBlade Dia.Number Of TeethDiamond KnockoutPlate ThicknessFor Use With Saw TypeArbor HoleMax. SpeedKerfPrice
WESTWARD 24EM30 Metal Cutting Blade 7-1/4 Inch 48t | AB7WTF 24EM307 1/4"48.0Yes0.063"Circular Saws, Cold Saws5/8"5800 RPM0.079"€60.37
WESTWARD 24EM31 Circular Saw Blade 12 Inch 60t | AB7WTG 24EM3112"60.0No0.071"Cold Saws1"1800 RPM0.087"€142.27
WESTWARD 24EM35 Circular Saw Blade 14 Inch 70t | AB7WTL 24EM3514"70.0No0.079"Cold Saws1"1600 RPM0.094"€181.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 24EM33 Metal Cutting Blade 14 Inch 90t
€214.59 /unit