Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24D981 Flux Cored Welding Wire E71t-1 0.035 | AB7WMU

WESTWARD 24D981 Flux Cored Welding Wire E71t-1 0.035

Item: AB7WMU Model: 24D981
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlux Cored Arc Welding Wire
Aws ClassificationE71T-GS
Container Size10 lbs.
Container TypeSpool
Diameter0.035"
MaterialMild Steel
Tensile Strength86000 psi
Wire TypeRP_E71T-GS
Arbor Hole Diameter2"
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Material GradeGrade ASTM A36, Grade ASTM A514, Grade ASTM A572
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessFlux-Cored Welding (FCAW)
SeriesE71T-GS Series
Shielding TypeSelf-Shielded
Spool Diameter8"
Spool TypePlastic Spool
Spool Width2"
StandardsAWS A5.20
Tensile Strength (as Welded)70 ksi
Tensile Strength (minimum Required)70 ksi
Weight10 lbs.
Welding Current DesignationDCEN
Wire Diameter0.035"
Yield Strength (as Welded)Not Specified
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)21.84
HS code8311200000
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 24D981 Flux Cored Welding Wire E71t-1 0.035
€106.01 /unit