Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 23XM39 Tig Welding Rod Carbon Steel Er70s-6 1/8 | AB7PPY

WESTWARD ER70S6-125-10T Tig Welding Rod Carbon Steel Er70s-6 1/8

Item: AB7PPY Model: ER70S6-125-10TCross Ref: 23XM39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationER70S-6
Container Size10 lbs.
Container TypeBox
Diameter1/8"
Length36 ft.
MaterialCarbon Steel
Tensile Strength70000 psi
For Material TypeCarbon Steel To Carbon Steel
Overall Diameter0.125"
Rod Length36"
StandardsAWS A5.18
Tensile Strength (as Welded)70 ksi
Weight10 lbs.

Shipping Info:

Ship weight (kg) 4.7025
Ship height (cm)5.08
Ship length (cm)92.71
Ship width (cm)5.08
HS code8311100000
Country of OriginIN

Product Variants

ProductModelDiameterTensile StrengthAws ClassificationMaterialContainer SizeContainer TypePrice
APPROVED VENDOR 23XM37 Tig Welding Rod Carbon Steel Er70s-6 | AB7PPW ER70S6-063-10T1/16"70000 psiER70S-6Carbon Steel10 lbs.Box€130.11
APPROVED VENDOR 23XM38 Tig Welding Rod Carbon Steel Er70s-6 | AB7PPX ER70S6-094-10T3/32"70000 psiER70S-6Carbon Steel10 lbs.Box€126.80
APPROVED VENDOR 23XM40 Tig Welding Rod Carbon Steel Er70s-6 | AB7PPZ ER70S6-156-10T5/32"70000 psiER70S-6Carbon Steel10 lbs.Box€122.94
APPROVED VENDOR 23XM45 Tig Welding Rod Carbon Steel Er70s-2 | AB7PQE ER70S2-063-10T1/16"70000 psiER70S-2Carbon Steel10 lbs.Box€100.38
APPROVED VENDOR 23XM46 Tig Welding Rod Carbon Steel Er70s-2 | AB7PQF ER70S2-094-10T3/32"70000 psiER70S-2Carbon Steel10 lbs.Box€110.49
APPROVED VENDOR 23XM48 Tig Welding Rod Carbon Steel Er70s-2 | AB7PQH 23XM485/32"70000 psiER70S-2Carbon Steel10 lbs.Box€108.17
APPROVED VENDOR 23XM50 Tig Welding Rod Carbon Steel R-45 3/32 | AB7PQK 23XM503/32"-R45Carbon Steel10 lbs.Box€50.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD ER70S6-125-10T Tig Welding Rod Carbon Steel Er70s-6 1/8
€130.32 /unit