Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 23XM02 Stick Electrode E309cb-16 1/8 5 Lb | AB7PNL

WESTWARD 23XM02 Stick Electrode E309cb-16 1/8 5 Lb

Item: AB7PNL Model: 23XM02
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE309CB-16
Container Size5 lbs.
Container TypeBox
Diameter1/8"
Length14"
MaterialStainless Steel
Tensile Strength80000 psi
For Material TypeStainless Steel To Stainless Steel
Overall Length14"
StandardsAWS A5.4
Tensile Strength (as Welded)80 ksi
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)5.33
Ship length (cm)36.32
Ship width (cm)5.59
HS code8311100000
Country of OriginIN

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
APPROVED VENDOR 23XL89 Stick Electrode E318-16 1/8 5 Lb. | AB7PNA 23XL89E318-161/8"Box€64.28
APPROVED VENDOR 23XL91 Stick Electrode E318-16 3/16 5 Lb. | AB7PNB 23XL91E318-163/16"Box€64.28
APPROVED VENDOR 23XL93 Stick Electrode E317l-16 1/8 5 Lb. | AB7PND 23XL93E317L-161/8"Box€61.64
APPROVED VENDOR 23XL95 Stick Electrode E317l-16 3/16 5 Lb | AB7PNE 23XL95E317L-163/16"Box€61.64
APPROVED VENDOR 23XL98 Stick Electrode E309mo-16 5/32 5lb | AB7PNH 23XL98E309MO-165/32"Box€58.01
APPROVED VENDOR 23XL99 Stick Electrode E309mo-16 3/16 5lb | AB7PNJ 23XL99E309MO-163/16"Box€108.45
APPROVED VENDOR 23XM03 Stick Electrode E309cb-16 5/32 5lb | AB7PNM 23XM03E309CB-165/32"Box€54.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23XM02 Stick Electrode E309cb-16 1/8 5 Lb
€72.81 /unit