Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 23X754 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 10 Inch Length, Clear, 12 ct Pack Qty | CU9XYU

WESTWARD 23X754 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 10 Inch Length, Clear, 12 ct Pack Qty

Item: CU9XYU Model: 23X754
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive
ApplicationFor Hot Tacking
Begins To Harden30 sec. to 60 sec.
CharacteristicsNon-Toxic, Superior Heat Resistance
ColorClear
Diameter0.438"
Electrically InsulatingYes
FeaturesNon-Toxic, Outdoor Use, Heat Resistant
Full Cure80 sec.
Glue Sticks Length10"
High TackYes
Length10"
Low OdorYes
MaterialCeramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood
Materials BondedCeramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood
Maximum Performance Temperature356°F
Melting Temp.176°F
Minimum Performance Temperature0°F
Open Time30 sec. to 60 sec.
Peel Strength26 lbs.-in.
Pressure SensitiveYes
Primary ApplicationGeneral Purpose
Product FormSmooth Sticks
Product FormatSmooth Sticks
Shear Strength400 psi
Temp. Range0° to +356°
Tensile Strength400 psi
Uv ResistantNo
Working Time30 sec.
Full Cure Time80 sec.
Melting Temperature176°F
Package Quantity12 ct
Primary ApplicationsGeneral Purpose

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDiameterWorking TimeMelting Temp.ColorFull CureMaximum Performance TemperaturePrimary ApplicationPeel StrengthPkg. Qty.Price
WESTWARD 4YR49 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 10 Inch Length, Clear, 24 ct Pack Qty | CU9XYV 4YR490.438"30 sec.194°FClear80 sec.356°FGeneral Purpose26 lbs.-in.24€17.31
WESTWARD 23X758 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 10 Inch Length, White, 12 ct Pack Qty | CU9XYW 23X7580.438"30 sec.176°FHoney Cream65 sec.380°FGeneral Purpose26 lbs.-in.12€8.17
WESTWARD 23X753 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 4 Inch Length, Clear, 24 ct Pack Qty | CU9XYX 23X7530.438"30 sec.176°FWhite80 sec.356°FGeneral Purpose26 lbs.-in.24€6.05
WESTWARD 23X752 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 4 Inch Length, Clear, 6 ct Pack Qty, 6 PK | CU9XYY 23X7520.438"30 sec.176°FWhite80 sec.356°FGeneral Purpose26 lbs.-in.6€1.80
WESTWARD 23X755 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 4 Inch Length, White, 6 ct Pack Qty, 6 PK | CU9XYZ 23X7550.438"50 sec.176°FClear80 sec.356°FGeneral Purpose26 lbs.-in.6€1.72
WESTWARD 23X757 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 4 Inch Length, Yellow, 6 ct Pack Qty | CU9XZA 23X7570.438"35 sec.176°FClear65 sec.356°FGeneral Purpose26 lbs.-in.6€1.75
WESTWARD 23X751 Hot Melt Adhesive, Smooth Sticks, 9/32 Inch Dia, 4 Inch Length, Clear, 24 ct Pack Qty | CU9XZB 23X7510.281"30 sec.176°FClear80 sec.356°FGeneral Purpose26 lbs.-in.24€3.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23X754 Hot Melt Adhesive, Smooth Sticks, 7/16 Inch Dia, 10 Inch Length, Clear, 12 ct Pack Qty
€7.89 /unit