Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 23PC80 Clamp Barrel Copper 2/0 Gauge - Pack Of 5 | AB7KNH

WESTWARD 23PC80 Clamp Barrel Copper 2/0 Gauge - Pack Of 5

Item: AB7KNH Model: 23PC80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Terminal
ColorOrange
Color CodeOrange
ConnectionBolt
Connection MaterialCopper
Connection TypeBolt
Gauge2/0 AWG
MaterialCopper
Stud Size0.312"
AlignmentStraight
Attachment LocationTop
Contact MaterialCopper
Includes5/16" Bolts
Overall Depth0.8"
Overall Length2 5/16"
Overall Width4/5"
PolarityPositive
StandardsSAE J163

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)5.08
Ship length (cm)13.97
Ship width (cm)7.62
HS code8536904000
Country of OriginIN

Product Variants

ProductModelGaugeColorColor CodeConnection TypeConnection MaterialMaterialStud SizeConnectionPkg. Qty.Price
WESTWARD 23PC55 Clamp Barrel Copper 2/0 Gauge | AB7KMF 23PC552/0 AWGOrangeOrangeBoltCopperCopper0.312"Bolt1€7.58
WESTWARD 23PC56 Clamp Barrel Copper 2/0 Gauge | AB7KMG 23PC562/0 AWGOrangeOrangeBoltCopperCopper0.312"Bolt1€9.81
WESTWARD 23PC59 Clamp Barrel Copper 4/0 Gauge | AB7KMK 23PC594/0 AWGYellowYellowBoltCopperCopper0.312"Bolt1€9.14
WESTWARD 23PC73 Clamp Barrel Copper 2 Gauge - Pack Of 5 | AB7KNA 23PC732 ga.PinkPinkBoltCopperCopper0.312"Bolt5€32.97
WESTWARD 23PC77 Clamp Barrel Copper 1/0 Gauge - Pack Of 5 | AB7KNE 23PC771/0 AWGBlackBlackBoltCopperCopper0.312"Bolt5€34.58
WESTWARD 23PC78 Clamp Barrel Copper 1/0 Gauge - Pack Of 5 | AB7KNF 23PC781/0 AWGBlackBlackBoltCopperCopper0.312"Bolt5€35.08
WESTWARD 23PC79 Clamp Barrel Copper 2/0 Gauge - Pack Of 5 | AB7KNG 23PC792/0 AWGOrangeOrangeBoltCopperCopper0.312"Bolt5€31.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23PC80 Clamp Barrel Copper 2/0 Gauge - Pack Of 5
€42.76 /pack