Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 23NY36 Bearing Splitter Set 2 Jaws 5 Tons 4 Pcs | AB7KKU

WESTWARD 23NY36 Bearing Splitter Set 2 Jaws 5 Tons 4 Pcs

Item: AB7KKU Model: 23NY36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Splitter Set
Capacity5 ton.
For Use OnCars And Light Duty Trucks
Jaw Reach1 5/8"
Jaw TypePuller Jaw
Number Of Jaws2
Number Of Pieces4
TypeManual
IncludesBar Type Puller Head with Forcing Screw, Carrying Case, Hex Push Puller Legs
Spread - Maximum3 3/8"
Spread - Minimum2 5/8"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)5.08
Ship length (cm)37.59
Ship width (cm)26.42
HS code8205595560
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23NY36 Bearing Splitter Set 2 Jaws 5 Tons 4 Pcs
€197.21 /unit