Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 23NN61 Replacement Torque Wrench Driver Tang 3/8 Inch Drive | AB7KGH

WESTWARD 23NN61 Replacement Torque Wrench Driver Tang 3/8 Inch Drive

Item: AB7KGH Model: 23NN61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Torque Wrench Driver Tang
Fits BrandWestward
For Use With Grainger Item Number23NN52, 23NN53, 23NN54
Handle TypeKnurled
MaterialHardened Chromium Molybdenum Steel
Overall Length1.125"
Accessory TypeReplacement Torque Wrench Driver Tang
Length1 1/8"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)5.33
Ship length (cm)5.08
Ship width (cm)3.3
HS code8466100175
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23NN61 Replacement Torque Wrench Driver Tang 3/8 Inch Drive
€23.42 /unit