Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 23MD43 Puller Set 4-in-1 Manual 6 Pcs | AB7JQF

WESTWARD 23MD43 Puller Set 4-in-1 Manual 6 Pcs

Item: AB7JQF Model: 23MD43
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€365.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPuller Set
Capacity7 ton.
For Use OnWheel Hub
Jaw Reach8 3/4"
Jaw Spread11"
Jaw TypeDouble
Number Of Pieces6
Sizes Included5 To 11
TypeManual
Includes4-in-1 Puller Set and Long Reach Jaw
Screw Length9"

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)6.6
Ship length (cm)50.8
Ship width (cm)25.4
HS code8205595560
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23MD43 Puller Set 4-in-1 Manual 6 Pcs
€365.92 /unit