Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 23M594 Separator Tool 11 x 1 7/16 Inch | AB7JCD

WESTWARD 23M594 Separator Tool 11 x 1 7/16 Inch

Item: AB7JCD Model: 23M594
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeparator Tool
MaterialSteel
Overall Length12"
Size1.437"
ApplicationCars And Light Duty Trucks
For Use WithCars And Light Duty Trucks
Number Of Pieces1
Tool TypeTie Rod Separator

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)2.54
Ship length (cm)29.97
Ship width (cm)6.1
HS code8205595560
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23M594 Separator Tool 11 x 1 7/16 Inch
€19.54 /unit