Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 23KX54 Slide Hammer Puller 5 Lb Wt 27 Inch Length | AB7HFQ

WESTWARD 23KX54 Slide Hammer Puller 5 Lb Wt 27 Inch Length

Item: AB7HFQ Model: 23KX54
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€548.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlide Hammer Puller
Jaw Reach4 1/2"
Jaw Spread1 1/2"
Jaw TypeInternal
Number Of Jaws2, 3
Overall Length27"
TypeReversable
Included(3) Internal Jaws, (6) Internal/External Jaws, 2 Way/3 Way Cross Blocks, 5 lb Slide Hammer, Case, Cone, Front Hub Puller Attachment, Grip Wrench Adapter, Puller Hook Attachment, Rear Axle and Dent-Pulling Attachments
Includes JawsYes
Jaw Spread - Maximum1 1/2"
Jaw Spread - Minimum1 1/2"
Jaw StyleInternal
Reach - Maximum2 3/4"
Reach - Minimum3 9/16"
Rod Diameter16/25"
Slide Hammer Diameter3 1/4"
Slide Hammer Length5 3/8"
Slide Hammer Weight5 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)10.16
Ship length (cm)59.94
Ship width (cm)20.57
HS code8205595560
Country of OriginTW

Product Details:

    • Hammer Weight (5 lb.)
    • Handle End Thread (In.) (5/8-20)

Product Variants

ProductModelNumber Of JawsTypeJaw ReachJaw TypeOverall LengthJaw SpreadPrice
WESTWARD 23KX51 Slide Hammer Puller 2-1/2 Lb Wt Internal | AB7HFM 23KX512Non Reversible-Internal27"-€119.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 23KX54 Slide Hammer Puller 5 Lb Wt 27 Inch Length
€548.52 /unit