WESTWARD 22XR01 V Head Pipe Stand Adjustable 1/8-12 Inch 28-52 In | AB7GCC

WESTWARD 22XR01 V Head Pipe Stand Adjustable 1/8-12 Inch 28-52 In

Item: AB7GCC Model: 22XR01
In Stock

Get it by Tuesday, Jun 10

€171.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Head Pipe Stand
Leg TypeAdjustable
Load Capacity2500 lbs.
MaterialTubular Steel
Max. Leg Spread22"
Overall Height28" to 52"
For Pipe MaterialMetal
Head TypeV Head
Includes Leg CastersNo
Leg StyleAdjustable
Maximum Height52"
Maximum Load Capacity2500 lbs.
Minimum Height28"
Non-sparkingNo

Shipping Info:

Ship weight (kg) 12.1725
Ship height (cm)22.86
Ship length (cm)92.71
Ship width (cm)21.59
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22XR01 V Head Pipe Stand Adjustable 1/8-12 Inch 28-52 In
€171.55 /unit