WESTWARD 22XP99 Roller Head Pipe Stand Adjustable 1/8 To 12 In | AB7GCB

WESTWARD 22XP99 Roller Head Pipe Stand Adjustable 1/8 To 12 In

Item: AB7GCB Model: 22XP99
In Stock

Get it by Monday, Jun 16

€229.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Head Pipe Stand
Leg TypeAdjustable
Load Capacity2500 lbs.
MaterialTubular Steel
Max. Leg Spread22"
Overall Height32" to 55"
For Pipe MaterialMetal
Head TypeStraight Roller Head
Includes Leg CastersNo
Includes LegsYes
Leg StyleAdjustable
Maximum Height55"
Maximum Leg Spread22"
Maximum Load Capacity2500 lbs.
Maximum Pipe Size12"
Minimum Height32"
Minimum Pipe Size1/8"
Non-sparkingNo
Number Of Rollers2
Roller Diameter4"
Roller Length4"

Shipping Info:

Ship weight (kg) 16.515
Ship height (cm)22.61
Ship length (cm)95
Ship width (cm)23.11
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22XP99 Roller Head Pipe Stand Adjustable 1/8 To 12 In
€229.26 /unit