Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22UV17 Scaling Chisel Sds Max L 12 Inch Width 2 Inch | AB7FFL

WESTWARD 22UV17 Scaling Chisel Sds Max L 12 Inch Width 2 Inch

Item: AB7FFL Model: 22UV17
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScaling Chisel
ApplicationRemoving Surface Material
Blade Width2"
Chisel Collar ShapeFlat
Chisel TypeScaling Chisel
Cutting ApplicationRoughing
Cutting DirectionNeutral
Decimal Equivalent2
Drill Bit Point TypeConventional Point
Flute TypeStraight
For Tool TypeRotary Drill
For Use WithHammer Drill
Length12"
MaterialSteel
Measurement SystemFractional Inch
Non SparkingNo
Overall Length12"
Primary Material ApplicationConcrete
Shank Length4 1/2"
Shank Size0.719"
Shank TypeSDS MAX
Spiral DirectionNeutral
Drill Bit Size2"
Finish - MachiningBright (Uncoated)
Head Width2"
Material - MachiningSteel
Non-sparkingNo
Series3040M Series
Shank Diameter23/32"
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)5.33
Ship length (cm)31.75
Ship width (cm)5.33
HS code8207906000
Country of OriginCN

Product Variants

ProductModelBlade WidthShank SizeShank LengthOverall LengthHex SizePrice
WESTWARD 22UU94 Scaling Chisel 3/4 Hex L 12 Inch Width 3 Inch | AB7FEV 22UU943"3/4"2 1/2"12"3/4"€17.51
WESTWARD 22UV16 Scaling Chisel Sds Max L12 Inch Width 1.5 Inch | AB7FFK 22UV161 1/2"0.719"4 1/2"12"-€9.20
WESTWARD 22UV18 Scaling Chisel Sds Max L 12 Inch Width 3 Inch | AB7FFM 22UV183"0.719"4 1/2"12"-€35.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22UV17 Scaling Chisel Sds Max L 12 Inch Width 2 Inch
€46.67 /unit