Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 22UV15 Flat Chisel Sds Max L 18 Inch Width 1 Inch | AB7FFJ

WESTWARD 22UV15 Flat Chisel Sds Max L 18 Inch Width 1 Inch

Item: AB7FFJ Model: 22UV15
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Chisel
ApplicationGeneral Chipping Work
Blade Width1"
Chisel Collar ShapeFlat
Chisel TypeFlat Chisel
Cutting ApplicationRoughing
Cutting DirectionNeutral
Decimal Equivalent1
Drill Bit Point TypeConventional Point
Flute TypeStraight
For Tool TypeRotary Drill
For Use WithHammer Drill
Length18"
MaterialSteel
Measurement SystemFractional Inch
Non SparkingNo
Overall Length18"
Primary Material ApplicationConcrete
Shank Length4 1/2"
Shank Size0.719"
Shank TypeSDS MAX
Spiral DirectionNeutral
Drill Bit Size1"
Head Width1"
Material - MachiningSteel
Non-sparkingNo
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 0.8595
Ship height (cm)5.08
Ship length (cm)57.15
Ship width (cm)5.08
HS code8207502030
Country of OriginCN

Product Variants

ProductModelOverall LengthBlade WidthShank SizeShank LengthPrice
WESTWARD 22UV14 Flat Chisel Sds Max L 12 Inch Width 1 Inch | AB7FFH 22UV1412"1"0.719"4 1/2"€8.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22UV15 Flat Chisel Sds Max L 18 Inch Width 1 Inch
€18.94 /unit