WESTWARD 22RP02 Welding Umbrella 6.29 Feet Width 7 Feet Blue | AB6YKK

WESTWARD 22RP02 Welding Umbrella 6.29 Feet Width 7 Feet Blue

Item: AB6YKK Model: 22RP02
In Stock

Get it by Tuesday, Jun 17

€284.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Umbrella
ColorBlue
Height9.1 ft.
Width6.7 ft.
With Grommet / Without GrommetWithout Grommets
Withstand Temp.150°F
EnvironmentOutdoor
IncludesTilt mechanism, Plastic base with filling hole, vinyl coated fabric.
MaterialVinyl
Material ColorBlue
Material Weight4.12 oz./sq. yd.
Maximum Rated Temperature150°F
Mount TypeFolding Stand
OpacityOpaque
Overall Height9 ft.
Pole MaterialAluminum
Protective Material CoatingVinyl
Protective Material Thickness0"
Resistance PropertiesFlame Retardant
Rib MaterialFiberglass
StandardsNFPA 701
Umbrella Diameter78"

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)45.21
Ship length (cm)118.87
Ship width (cm)26.16
HS code6601990000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22RP02 Welding Umbrella 6.29 Feet Width 7 Feet Blue
€284.82 /unit