Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 22RN63 Welding Curtain 6 Feet Width 6 Feet Gray | AB6YHU

WESTWARD 22RN63 Welding Curtain 6 Feet Width 6 Feet Gray

Item: AB6YHU Model: 22RN63
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€149.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Curtain
ColorGray
Height6 ft.
MaterialPVC
Thickness0.014"
Width6 ft.
With Grommet / Without GrommetWith Grommets
Curtain DesignCurtain
Curtain Material CoatingPVC
Fastener TypeGrommets
Grommet LocationFour Side
Grommet MaterialSteel
Grommet Spacing12"
Included TrackNo Track Included
IncludesCable Zip Tie
Material Thickness0.36 mm
OpacityTinted Transparent
Resistance PropertiesUV Resistant

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)3.56
Ship length (cm)43.94
Ship width (cm)34.29
HS code9403905080
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22RN63 Welding Curtain 6 Feet Width 6 Feet Gray
€149.52 /unit