Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 22RN58 Welding Curtain 8 Feet Width 6 Feet Yellow | AB6YHN

WESTWARD 22RN58 Welding Curtain 8 Feet Width 6 Feet Yellow

Item: AB6YHN Model: 22RN58
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€145.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Curtain
ColorYellow
Height6 ft.
MaterialPVC
Thickness0.014"
Width8 ft.
With Grommet / Without GrommetWith Grommets

Shipping Info:

Ship weight (kg) 1.9665
Ship height (cm)7.11
Ship length (cm)46.99
Ship width (cm)33.02
HS code3926909980
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22RN58 Welding Curtain 8 Feet Width 6 Feet Yellow
€145.38 /unit