WESTWARD 22RN52 Welding Curtain Roll, 75 Feet Width, 5 Feet Height, Yellow / Orange | AB6YHG

WESTWARD 22RN52 Welding Curtain Roll, 75 Feet Width, 5 Feet Height, Yellow / Orange

Item: AB6YHG Model: 22RN52
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€310.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Curtain Roll
ColorYellow
Height5 ft.
MaterialPVC
Thickness0.014"
Width75 ft.
With Grommet / Without GrommetWith Grommets
Curtain DesignCurtain
Curtain Material CoatingPVC
Curtain Mount TypeSuspended From Tube
Fastener TypeGrommets
FeaturesProtection From Harmful UV Rays
Grommet Hole Diameter3/8"
Grommet LocationOne Side
Grommet MaterialSteel
Grommet Spacing12"
Included TrackNo Track Included
Material Thickness0.36 mm
Material Weight13 oz./sq. yd.
Maximum Rated Temperature150°F
Number Of Hanging Points78
OpacityTinted Transparent
Printed TextWARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Resistance PropertiesUV Resistant

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)18.8
Ship length (cm)154.94
Ship width (cm)19.05
HS code9403905080
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22RN52 Welding Curtain Roll, 75 Feet Width, 5 Feet Height, Yellow / Orange
€310.28 /unit