Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22N815 Transfer Punch 33/64 Inch Tip 4-7/8 Inch Length | AB6WQF

WESTWARD 22N815 Transfer Punch 33/64 Inch Tip 4-7/8 Inch Length

Item: AB6WQF Model: 22N815
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Punch
AutomaticNo
CharacteristicsHardened Tip
Container TypeBox
DesignPrecision Ground
GradeGrade 1045
Grip TypePlain
Hole Dia.Not Applicable
Includes HandguardNo
Includes Striking CapNo
Length4 7/8"
MaterialSteel
Material ApplicationsMetal, Plastic, Stainless Steel, Wood
Punch TypeTransfer Punch
Shank ShapeRound
Tether CapableNot Tether Capable
Tether ReadyNo
Tip Size0.516"
Tip TypePoint

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)1.4
HS code8205595560
Country of OriginCN

Product Details:

    • Characteristics: Hardened Tip

Product Variants

ProductModelTip SizeMaterialDesignTether CapableGradeGrip TypePrice
WESTWARD 22N787 Transfer Punch 3/32 Inch Tip 4-7/8 Inch Length | AB6WPB 22N7870.094"SteelPrecision GroundNot Tether CapableGrade 1045Plain€1.43
WESTWARD 22N788 Transfer Punch 7/64 Inch Tip 4-7/8 Inch Length | AB6WPC 22N7880.109"SteelPrecision GroundNot Tether CapableGrade 1045Plain€1.43
WESTWARD 22N789 Transfer Punch 1/8 Inch Tip 4-7/8 Inch Length | AB6WPD 22N7891/8"SteelPrecision GroundNot Tether CapableGrade 1045Plain€1.40
WESTWARD 22N790 Transfer Punch 9/64 Inch Tip 4-7/8 Inch Length | AB6WPE 22N7900.141"SteelPrecision GroundNot Tether CapableGrade 1045Plain€1.43
WESTWARD 22N791 Transfer Punch 5/32 Inch Tip 4-7/8 Inch Length | AB6WPF 22N7910.156"SteelPrecision GroundNot Tether CapableGrade 1045Plain€1.43
WESTWARD 22N792 Transfer Punch 11/64 Inch Tip 4-7/8 Inch Length | AB6WPG 22N7920.172"SteelPrecision GroundNot Tether CapableGrade 1045Plain€1.43
WESTWARD 22N793 Transfer Punch 3/16 Inch Tip 4-7/8 Inch Length | AB6WPH 22N7933/16"SteelPrecision GroundNot Tether CapableGrade 1045Plain€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22N815 Transfer Punch 33/64 Inch Tip 4-7/8 Inch Length
€4.25 /unit