Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 21WM71 Impact Socket 1 Inch Drive 3-1/4in 6pts | AB6LEZ

WESTWARD 21WM71 Impact Socket 1 Inch Drive 3-1/4in 6pts

Item: AB6LEZ Model: 21WM71
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€636.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1"
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialChrome Molybdenum Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length5 5/16"
Size3.25"
Socket DepthDeep
Socket Length5 5/16"
Socket Size3 1/4"
Tether CapableNo
Bolt Clearance60 mm
Drive TypeImpact
Measurement TypeSAE
Socket Shape6-Point
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 5.1615
Ship height (cm)14.22
Ship length (cm)12.7
Ship width (cm)12.7
HS code8204200000
Country of OriginTW

Product Variants

ProductModelSocket DepthOverall LengthSocket SizeSocket LengthDrive SizeNumber Of PointsFinishMaterialPrice
WESTWARD 21WL76 Impact Socket 1 Inch Drive 26mm 6pts | AB6LAX 21WL76Standard2 3/8"-2 3/8"1"6Black OxideChrome Molybdenum Alloy Steel€39.08
WESTWARD 21WM15 Impact Socket 1 Inch Drive 90mm 6pts | AB6LCN 21WM15Deep5.312"--1"6Black OxideChrome Molybdenum Alloy Steel€630.04
WESTWARD 21WM17 Impact Socket 1 Inch Drive 15/16 Inch 6pts | AB6LCQ 21WM17Standard2 1/4"15/16"-1"6Black OxideChrome Molybdenum Alloy Steel€31.59
WESTWARD 21WM20 Impact Socket 1 Inch Drive 1-1/8in 6pts | AB6LCU 21WM20Standard2 7/16"1 1/8"2 7/16"1"6Black OxideChrome Molybdenum Alloy Steel€40.82
WESTWARD 21WM21 Impact Socket 1 Inch Drive 1-3/16 Inch 6pts | AB6LCV 21WM21Standard2.437"--1"6Black OxideChrome Molybdenum Alloy Steel€42.74
WESTWARD 21WM26 Impact Socket 1 Inch Drive 1-3/4in 6pts | AB6LDA 21WM26Standard2 3/4"1 3/4"2 3/4"1"6Black OxideChrome Molybdenum Alloy Steel€59.29
WESTWARD 21WM32 Impact Socket 1 Inch Drive 2-1/2 Inch 6pts | AB6LDG 21WM32Standard3 15/32"2 1/2"3 15/32"1"6Black OxideChrome Molybdenum Alloy Steel€69.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21WM71 Impact Socket 1 Inch Drive 3-1/4in 6pts
€636.01 /unit