Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 21WL71 Impact Socket Extension 3/4 Drive 10 L | AB6LAR

WESTWARD 21WL71 Impact Socket Extension 3/4 Drive 10 L

Item: AB6LAR Model: 21WL71
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Extension
Drive Size3/4"
Drive TypeFemale Square
FinishBlack Oxide
Impact RatedYes
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size3/4"
InsulatedNo
LockingNo
MaterialPhosphate
Non-sparkingNo
Number Of Pieces1
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size3/4"
Output Drive TypeMale Square
Overall Length10"
Socket Extension TypeStandard
Measurement TypeSAE
StandardsASME B107.110

Shipping Info:

Ship weight (kg) 0.9765
Ship height (cm)6.35
Ship length (cm)26.67
Ship width (cm)6.35
HS code8466100175
Country of OriginTW

Product Variants

ProductModelInput Drive SizeOverall LengthLockingOutput Drive SizeInput Drive GenderInput Drive ShapeOutput Drive GenderOutput Drive ShapePrice
WESTWARD 21WL70 Impact Socket Extension 3/4 Drive 4 L | AB6LAQ 21WL703/4"4"No-FemaleSquareMaleSquare€19.02
WESTWARD 21WL72 Impact Socket Extension 3/4 Drive 7 L | AB6LAT 21WL723/4"7"No-FemaleSquareMaleSquare€41.44
WESTWARD 4LYY4 Impact Socket Extension 1/2 Drive 5 L | AD8RZV 4LYY41/2"5"Yes-FemaleSquareMaleSquare€9.69
WESTWARD 4LYY5 Impact Socket Extension 1/2 Drive 7 L | AD8RZW 4LYY51/2"7"Yes-FemaleSquareMaleSquare€10.72
WESTWARD 4LZA3 Impact Socket Extension 3/8 Drive 3 L | AD8TAM 4LZA33/8"3"Yes3/8"FemaleSquareMaleSquare€5.42
WESTWARD 4LZA4 Impact Socket Extension 3/8" Drive, 1-3/4" Length | AD8TAN 4LZA43/8"1 3/4"Yes-FemaleSquareMaleSquare€2.69
WESTWARD 4LZA5 Impact Socket Extension 3/8 Drive 6 L | AD8TAP 4LZA53/8"6"Yes-FemaleSquareMaleSquare€6.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21WL71 Impact Socket Extension 3/4 Drive 10 L
€63.33 /unit