Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 21WK93 Impact Socket 3/4in Drive 13/16 Inch 6pts | AB6KXH

WESTWARD 21WK93 Impact Socket 3/4in Drive 13/16 Inch 6pts

Item: AB6KXH Model: 21WK93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size3/4"
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialChrome Molybdenum Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length3 1/2"
Socket DepthDeep
Socket Length3 1/2"
Socket Size13/16"
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)5.59
Ship length (cm)10.16
Ship width (cm)5.59
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthSocket DepthSocket LengthSocket SizeDrive SizeNumber Of PointsFinishMaterialPrice
WESTWARD 21WK92 Impact Socket 3/4in Drive 3/4in 6pts | AB6KXG 21WK923 1/2"Deep-3/4"3/4"6Black OxideChrome Molybdenum Alloy Steel€34.87
WESTWARD 21WK94 Impact Socket 3/4in Drive 7/8 Inch 6pts | AB6KXJ 21WK943 1/2"Deep-7/8"3/4"6Black OxideChrome Molybdenum Alloy Steel€35.52
WESTWARD 21WK95 Impact Socket 3/4in Drive 15/16 Inch 6pts | AB6KXK 21WK953 1/2"Deep-15/16"3/4"6Black OxideChrome Molybdenum Alloy Steel€35.68
WESTWARD 21WK96 Impact Socket 3/4in Drive 1 Inch 6pts | AB6KXL 21WK963 1/2"Deep-1"3/4"6Black OxideChrome Molybdenum Alloy Steel€36.31
WESTWARD 21WK97 Impact Socket 3/4in Drive 1-1/16 Inch 6pts | AB6KXM 21WK973 1/2"Deep--3/4"6Black OxideChrome Molybdenum Alloy Steel€36.43
WESTWARD 21WK98 Impact Socket 3/4in Drive 1-3/16 Inch 6pts | AB6KXN 21WK983 1/2"Deep--3/4"6Black OxideChrome Molybdenum Alloy Steel€43.58
WESTWARD 21WK99 Impact Socket 3/4in Drive 1-3/8in 6pts | AB6KXP 21WK993 1/2"Deep--3/4"6Black OxideChrome Molybdenum Alloy Steel€56.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21WK93 Impact Socket 3/4in Drive 13/16 Inch 6pts
€34.63 /unit