Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 21LP38 Measuring Wheel Bag Polypropylene 11 To 12 In | AB6GLK

WESTWARD 21LP38 Measuring Wheel Bag Polypropylene 11 To 12 In

Item: AB6GLK Model: 21LP38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeasuring Wheel Carrying Bag
Accessory TypeCase
ColorBlack
Compatible With Product TypeMeasuring Wheel
Depth7"
FeaturesBackpack Style, Hand Carry Handle
IncludesCase
Item - Measuring Wheel AccessoriesCarrying Case
Length25"
MaterialPolyester
Measuring Distance - Max.Not Applicable
Net Weight20.28 oz.
Overall Height20 7/8"
Overall Length25"
Overall Width14"
TypeBackpack Style
Width14"
Compatible With Grainger Part Number21LP38
Compatible With Manufacturer Model NumberTMBAG
Handle StyleFixed Handle

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)5.59
Ship length (cm)37.08
Ship width (cm)34.04
HS code4202929026
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21LP38 Measuring Wheel Bag Polypropylene 11 To 12 In
€21.58 /unit