Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 21LP34 Foldable Measure Wheel 12 Inch 9999ft 11in | AB6GLG

WESTWARD 21LP34 Foldable Measure Wheel 12 Inch 9999ft 11in

Item: AB6GLG Model: 21LP34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoldable Measuring Wheel
ApplicationLandscaping, Surveying, Utilities
Battery IncludedNo
Battery SizeNot Applicable
Brake TypeNot Applicable
ColorBlue
Depth6"
Display Capacity5
Extended Handle Length40 15/16"
FeaturesFolded Shaft, Folded Stand, Pistol Style Handle
FoldableFoldable
For Use WithDistance
FunctionReset Button On Counter
Handle Extended L40.938"
Handle MaterialPlastic
Handle TypePistol Grip
Indoor/outdoorOutdoor
Length23 1/64"
MaterialABS, Polyurethane
Measuring Unitsft., in.
Measuring Wheel FunctionInches, Measures In Feet
Overall Height40 15/16"
Overall Width12 11/16"
RecordsLength
Spoked Or Solid WheelSpoked
Tread MaterialPolyurethane
TypeMechanical Measuring Wheel , Spoked
Units Of MeasurementFeet, Inches
Use LocationOutdoor
Wheel Circumference35 9/16"
Wheel Dia.12 11/16"
Wheel TypeSpoked
Width12 11/16"
Handle StyleFixed Handle
Number Of WheelsSingle Wheel
Wheel Diameter12 11/16"

Shipping Info:

Ship weight (kg) 1.9845
Ship height (cm)57.91
Ship length (cm)33.27
Ship width (cm)16.26
HS code9017800000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21LP34 Foldable Measure Wheel 12 Inch 9999ft 11in
€100.43 /unit