WESTWARD 21EM37 Oil Pump | AB6GBC

WESTWARD 21EM37 Oil Pump

Item: AB6GBC Model: 21EM37
In Stock

Get it by Tuesday, Jun 10

€110.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Pump,4.25 gal.,20.625 In.
Capacity4.25 gal.
Compatible ChemicalsHeavier Oil
FeaturesVariable Handle Setting For Convinent Use With Media Of Different Viscosities. Supplied Complete With 4.25 Gallon Capacity Powder Coated Steel Bucket
For Use WithHeavier Oils, Transmission Differentials
IncludesBucket, Drum Cover, Pump, With Hose Assembly
Output0 oz./stroke to 4.64 oz./stroke
Output Per Stroke0 oz./stroke to 4.64 oz./stroke

Shipping Info:

Ship weight (kg) 6.7635
Ship height (cm)68.83
Ship length (cm)37.08
Ship width (cm)27.69
HS code8413200000
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21EM37 Oil Pump
€110.06 /unit