Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 20HX32 External Star Socket E11 | AF6TUT

WESTWARD 20HX32 External Star Socket E11

Item: AF6TUT Model: 20HX32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal Star Socket
Drive Size3/8"
Drive TypeHand , Square
FinishChrome , Full Polish
Impact RatedNo
Measurement TypeTorx
Number Of Points6
Output TypeFemale Star
Overall Length1 1/4"
Sae Or MetricMetric
SizeE11
Socket Depth3/8" , Standard
Socket ShapeExternal Torx
Tether CapableNo
MaterialAlloy Steel
Product TypeSocket
Socket SizeE11
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.7
Ship length (cm)3.1
Ship width (cm)1.7
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthSocket DepthFinishImpact RatedMaterialDrive TypeSocket LengthDrive SizePrice
WESTWARD 4LYT6 Impact Socket 3/8in Drive 10mm 6pts | AD8RXZ 4LYT61.187"StandardBlack OxideYesChrome Molybdenum Steel--3/8"€6.87
WESTWARD 4LYT7 Impact Socket 3/8in Drive 11mm 6pts | AD8RYA 4LYT71.187"StandardBlack OxideYesChrome Molybdenum Steel--3/8"€5.25
WESTWARD 4LYT8 Impact Socket 3/8in Drive 12mm 6pts | AD8RYB 4LYT81 3/16"StandardBlack OxideYesChrome Molybdenum Steel-1 3/16"3/8"€5.24
WESTWARD 4LYT9 Impact Socket 3/8in Drive 13mm 6pts | AD8RYC 4LYT91 3/16"StandardBlack OxideYesChrome Molybdenum Steel-1 3/16"3/8"€5.94
WESTWARD 4LYU1 Impact Socket 3/8in Drive 14mm 6pts | AD8RYD 4LYU11.187"StandardBlack OxideYesChrome Molybdenum Steel--3/8"€5.24
WESTWARD 4LYW6 Impact Socket 3/8in Drive 11/16 Inch 6pts | AD8RZD 4LYW62.172"DeepBlack OxideYesChrome Molybdenum Steel--3/8"€9.13
WESTWARD 4LYX1 Impact Socket 3/8in Drive 9mm 6pts | AD8RZH 4LYX12 11/64"DeepBlack OxideYesChrome Molybdenum Steel-2 11/64"3/8"€8.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20HX32 External Star Socket E11
€3.19 /unit