WESTWARD 20GZ38 Drain Cleaning Cable Inner C 3/4 inch x 75ft | AG9GXD

WESTWARD 20GZ38 Drain Cleaning Cable Inner C 3/4 inch x 75ft

Item: AG9GXD Model: 20GZ38
In Stock

Get it by Thursday, Jun 12

€445.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cleaning Cable
ApplicationSewer Pipes
Cable A TypeDrain Cleaning Cable
Cable End TypeCoupling
Cable MaterialSteel
Cable Material - Cable ASteel
Cable TypeInner Core
Connection Size3/4"
Core TypeInner Core
Drain Line Capacity I.d.4" to 8"
IncludesCoupling
MaterialSteel
Max. Run75 ft.
Number Of Pieces1
Cable Dia.3/4"
Cable Diameter Included -cable A3/4"
Cable Length Included - Cable A75 ft.
Cable Lg.75 ft.
Cable Material -cable ASteel
Cable Type - Cable ADrain Cleaning Cable
Compatible Cleaner Grainger Part Number22XP40, 7DD56
Compatible Cleaner Manufacturer Part Number22XP40, 7DD56
Compatible Cleaner Series22XP40
Compatible Machine TypeDrum Machines
Coupling TypeMale and Female
Head TypeCoupling
Max. Pipe Dia.8"
Maximum Compatible Pipe Diameter - Cable A10"
Min. Pipe Dia.4"
Minimum Compatible Pipe Diameter - Cable A4"
Number Of Cables Included1
Product TypeDrain Cleaning Cable

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)71.88
Ship length (cm)71.88
Ship width (cm)10.92
Country of OriginCN

Product Variants

ProductModelConnection SizeMaterialNumber Of PiecesPrice
WESTWARD 6ATY0 Drain Cleaning Cable 5/16 Inch x 35 Feet | AE7VVN 6ATY00.312"Steel1€98.09
WESTWARD 20GZ33 Drain Cleaning Cable Inner C 5/8 Inch x 100ft | AG9GWY 20GZ335/8"Steel1€426.76
WESTWARD 20GZ34 Drain Cleaning Cable Inner C 5/8 Inch x 25ft | AG9GWZ 20GZ345/8"Steel1€110.00
WESTWARD 20GZ35 Drain Cleaning Cable Inner C 5/8 Inch x 50ft | AG9GXA 20GZ355/8"Steel1€216.70
WESTWARD 20GZ36 Drain Cleaning Cable Inner C 5/8 Inch x 75ft | AG9GXB 20GZ365/8"Steel1€330.07
WESTWARD 20GZ37 Drain Cleaning Cable Inner C 3/4 inch x 50ft | AG9GXC 20GZ373/4"Steel1€283.34
WESTWARD 20GZ39 Drain Cleaning Cbl Hollow C 5/8 Inch x 100ft | AG9GXE 20GZ395/8"Steel1€316.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20GZ38 Drain Cleaning Cable Inner C 3/4 inch x 75ft
€445.55 /unit