WESTWARD 20AN93 Mig Welding Wire, Stainless Steel, Er310, 1/16 Inch, 30 Lb | CV2AMZ

WESTWARD 20AN93 Mig Welding Wire, Stainless Steel, Er310, 1/16 Inch, 30 Lb

Item: CV2AMZ Model: 20AN93
In Stock

Get it by Tuesday, Jun 10

€837.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Arbor Hole Dia.2"
Compatible Shielding Gas98% Argon, 2% Oxygen
Container TypeSpool
Elongation34%
For Material GradeGrade 309, Grade 310, Grade 310S, Grade 314
For Material TypeStainless Steel To Stainless Steel
MaterialStainless Steel
Minimum Required Elongation34%
Minimum Required Yield Strength60 ksi
Shielding TypeGas Shielded
Spool Diameter12"
Spool TypePlastic Spool
Spool Width4"
Tensile Strength89 ksi
Welding Current DesignationDCEP
Welding ProcessesMIG Welding
Welding Wire TypeSolid
Wire Dia.0.063"
Wire TypeSolid
Arbor Hole Diameter2"
StandardsAWS A5.9
Tensile Strength (as Welded)89 ksi
Weight30 lbs.

Shipping Info:

Ship weight (kg) 14.49
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire Dia.Tensile StrengthMinimum Required Yield StrengthContainer TypeElongationMinimum Required ElongationWire TypeMaterialPrice
WESTWARD 20AN90 Mig Welding Wire, Stainless Steel, Er310, 0.03 Inch, 30 Lb | CV2AMW 20AN900.03"89 ksi60 ksiSpool34%34%SolidStainless Steel€819.15
WESTWARD 20AN91 Mig Welding Wire, Stainless Steel, Er310, 0.035 Inch, 30 Lb | CV2AMX 20AN910.035"89 ksi60 ksiSpool34%34%SolidStainless Steel€782.09
WESTWARD 20AN92 Mig Welding Wire, Stainless Steel, Er310, 0.045 Inch, 30 Lb | CV2AMY 20AN920.045"89 ksi60 ksiSpool34%34%SolidStainless Steel€743.83
WESTWARD 20AP31 Mig Welding Wire, Stainless Steel, Er347, 0.03 Inch, 30 Lb | CV2ANA 20AP310.03"86 ksi57 ksiSpool35%35%SolidStainless Steel€724.53
WESTWARD 45EV12 MIG Welding Wire, Stainless Steel, ER630, 0.035 in, 30 lb | CV2ANB 45EV120.035"150 ksi135 ksiBox10%Not RatedSolidStainless Steel€603.19
WESTWARD 45EV13 MIG Welding Wire, Stainless Steel, ER630, 0.045 in, 30 lb | CV2ANC 45EV130.045"150 ksi135 ksiBox10%Not RatedSolidStainless Steel€603.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20AN93 Mig Welding Wire, Stainless Steel, Er310, 1/16 Inch, 30 Lb
€837.80 /unit