Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1ZTC6 Suction Gun 16 Ounce Black | AB4QAU

WESTWARD 1ZTC6 Suction Gun 16 Ounce Black

Item: AB4QAU Model: 1ZTC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuction Gun
Capacity16 oz.
Hose Length12"
Tool Length13 3/4"
Tube ColorBlack
Barrel ColorBlack
Fill TypeSuction Fill
Hose TypeFlexible
Overall Length13 3/4"
Tube MaterialSteel

Shipping Info:

Ship weight (kg) 0.7605
Ship height (cm)6.35
Ship length (cm)36.83
Ship width (cm)8.89
HS code8413200000
Country of OriginIN

Product Variants

ProductModelCapacityTube ColorTube MaterialTool LengthHose LengthPrice
WESTWARD 15F215 Suction Gun 14 Ounce Clear | AA6ZBA 15F21514 oz.ClearPolycarbonate-12"€89.07
WESTWARD 21EM07 Suction Gun 24 Ounce Black | AB6FZV 21EM0724 oz.BlackSteel17 3/4"12"€37.44
WESTWARD 3APG2 Suction Gun 12 Ounce Grey | AC8JHR 3APG212 oz.GreyAluminum--€62.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1ZTC6 Suction Gun 16 Ounce Black
€39.51 /unit