Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1YXL5 Insulated Nut Driver Hollow 1/2 In | AB4MJE

WESTWARD 1YXL5 Insulated Nut Driver Hollow 1/2 In

Item: AB4MJE Model: 1YXL5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Nut Driver
Bolt Clearance1"
ColorRed, Yellow
ConstructionHeat Treated And Tempered
Corrosion ResistanceNo
Esd SafeNo
Fastener HoldingNo
For Fastener Size1/2"
Grip StyleErgonomic
Grip TypeCushion Grip
Handle ColorRed
Handle DesignErgonomic
Handle MaterialPlastic , Thermoplastic Vulcanizate
Handle ShapeStraight
Handle TypeDouble Injection , Molded
Hex Size1/2"
InsulatedYes
Insulated / UninsulatedInsulated
Magnetic/nonmagneticNonmagnetic
Magnetized TipNo
Non SparkingNo
Non-magneticNo
Number Of Pieces1
Nut Driver Handle MaterialPlastic
Nut Driver Hex Size1/2"
Nut Driver Overall Length9 1/2"
Nut Driver Shank Length5"
Nut Driver Shank MaterialAlloy Steel
Nut Driver Shank StyleSolid Round
Nut HoldingNo
Overall Length9 1/2"
RatchetingNo
Replaceable ShankNo
Sae Or MetricSAE
Screwdriver And Nut Driver GroupingNut Drivers
ShaftHollow Output
Shank FinishInsulated
Shank Length5"
Shank MaterialSteel
Shank ShapeRound
Shank TypeHollow Round
Tether CapableTether Capable
Tip Size1/2"
Tip StyleHex
Container TypeNone
Corrosion ResistantNo
Measurement TypeSAE
Non-sparkingNo
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.3
Ship length (cm)23.62
Ship width (cm)3.3
HS code8205400000
Country of OriginTW

Product Variants

ProductModelOverall LengthBolt ClearanceTip SizeHex SizeHandle ColorSae Or MetricTether CapableHandle MaterialPrice
WESTWARD 1YXK9 Insulated Nut Driver Hollow 1/4 In | AB4MHZ 1YXK99 1/2"1"1/4"1/4"RedSAETether CapablePlastic€11.39
WESTWARD 1YXL1 Insulated Nut Driver Hollow 5/16 In | AB4MJA 1YXL19 1/2"1"5/16"0.312"RedSAETether CapablePlastic€13.47
WESTWARD 1YXL3 Insulated Nut Driver Hollow 3/8 In | AB4MJC 1YXL39 1/2"1"3/8"3/8"RedSAETether CapablePlastic€15.73
WESTWARD 1YXL4 Insulated Nut Driver Hollow 7/16 In | AB4MJD 1YXL49 1/2"1"7/16"7/16"RedSAETether CapablePlastic€17.46
WESTWARD 1YXL7 Insulated Nut Driver Hollow 6mm | AB4MJG 1YXL79 1/2"1"-6 mmRedMetricTether CapablePlastic€11.58
WESTWARD 1YXL8 Insulated Nut Driver Hollow 7mm | AB4MJH 1YXL89 1/2"1"-7 mmRedMetricTether CapablePlastic€13.31
WESTWARD 1YXL9 Insulated Nut Driver Hollow 8mm | AB4MJJ 1YXL99 1/2"1"-8 mmRedMetricTether CapablePlastic€13.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1YXL5 Insulated Nut Driver Hollow 1/2 In
€19.44 /unit