Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1YXJ8 Insulated Slotted Screwdriver 3/32 x 3 In | AB4MHN

WESTWARD 1YXJ8 Insulated Slotted Screwdriver 3/32 x 3 In

Item: AB4MHN Model: 1YXJ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver
Corrosion ResistanceYes
Esd SafeNo
Features1000V Rated
FinishBlack Phosphate
For Fastener Size3/32"
Grip StyleMolded
Handle MaterialAcetate
InsulatedYes
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
Overall Length5 3/4"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StyleCabinet Tip
Shank FinishInsulated
Shank Length3"
Shank MaterialSVCM Alloy Steel
Shank ShapeRound
Slotted Screwdriver Tip ShapeCabinet
Tether CapableNot Tether Capable
Tip FinishBlack Oxide
Tip Size0.094"
Tip TypeSlotted , Standard
Corrosion ResistantYes
Measurement TypeSAE
StandardsGS VDE
Tether ReadyNo
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)14.99
Ship width (cm)2.54
HS code8205400000
Country of OriginTW

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthShank MaterialGrip StyleCorrosion ResistanceHandle MaterialPrice
WESTWARD 1YXJ9 Insulated Slotted Screwdriver 1/8 x 4 In | AB4MHP 1YXJ9Slotted1/8"6 3/4"4"SVCM Alloy SteelErgonomicNoAcetate€4.98
WESTWARD 1YXK1 Insulated Slotted Screwdriver 5/32 x 4 In | AB4MHQ 1YXK1Slotted0.156"8"4"SVCM Alloy SteelErgonomicNoAcetate€5.70
WESTWARD 1YXK2 Insulated Slotted Screwdriver 7/32 x 5 In | AB4MHR 1YXK2Slotted0.219"9"5"SVCM Alloy SteelMoldedYesAcetate€6.68
WESTWARD 1YXK3 Insulated Slotted Screwdriver 1/4 x 6 In | AB4MHT 1YXK3Slotted1/4"10 1/2"6"SVCM Alloy SteelMoldedYesAcetate€9.08
WESTWARD 1YXK4 Insulated Slotted Screwdriver 5/16 x 7 In | AB4MHU 1YXK4Slotted0.312"11 3/4"7"SVCM Alloy SteelMoldedYesAcetate€11.41
WESTWARD 1YXK5 Insulated Phillips Screwdriver #1 x 3 3/16 | AB4MHV 1YXK5Phillips#17 1/2"3 3/16"SVCM Alloy SteelFlutedNoAcetate€6.34
WESTWARD 1YXK6 Insulated Phillips Screwdriver #2 x 4 In | AB4MHW 1YXK6Phillips#28 1/2"4"SVCM Alloy SteelMoldedYesAcetate€6.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1YXJ8 Insulated Slotted Screwdriver 3/32 x 3 In
€12.79 /unit