Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1UG23 Needle Nose Plier, 1 5/8 Inch Max Jaw Opening, 5 7/8 Inch Overall Length | CU9XQX

WESTWARD 1UG23 Needle Nose Plier, 1 5/8 Inch Max Jaw Opening, 5 7/8 Inch Overall Length

Item: CU9XQX Model: 1UG23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Nose Plier
Esd SafeNo
Handle ColorBlue
Handle TypeDipped
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Jaw Bend
Jaw Length2 1/8"
Jaw Opening TypeManual
Jaw TextureSmooth
Jaw Width1/2"
Joint TypeSolid
MaterialStainless Steel
Max. Jaw Opening1 5/8"
Non-sparkingNo
Nose ShapeNeedle
Overall Length5 7/8"
Tether CapableNo
Tip Width1/8"
TypeNeedle Nose Pliers
Cutting CapacitiesNot Specified
Esd-safeNo
Handle StyleDipped
Maximum Jaw Opening1 5/8"
Plier MaterialStainless Steel
Plier TypeNeedle Nose Pliers
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthPrice
WESTWARD 53JW97 Bent Long Nose Plier, 2 Inch | CU9XQU 53JW9713 1/4"€35.45
WESTWARD 53JW99 Bent Needle Nose Plier, 1 Inch | CU9XQV 53JW994 1/2"€15.18
WESTWARD 53JX09 Flat Nose Plier, 1 1/4 Inch Max Jaw Opening, 5 Inch Overall Length, 1 Inch Jaw Length | CU9XQW 53JX095"€10.48
WESTWARD 53JX01 Needle Nose Plier, 2 Inch Max Jaw Opening, 5 7/8 Inch Overall Length | CU9XQY 53JX015 7/8"€9.35
WESTWARD 53JW98 Needle Nose Plier, 3/4 Inch Max Jaw Opening, 4 7/8 Inch Overall Length | CU9XQZ 53JW984 7/8"€25.37
WESTWARD 53JX08 Round Nose Plier, 1 1/4 Inch Max Jaw Opening, 5 Inch Length, 1 Inch Jaw Length | CU9XRA 53JX085"€8.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1UG23 Needle Nose Plier, 1 5/8 Inch Max Jaw Opening, 5 7/8 Inch Overall Length
€35.80 /unit